- 45° Male Elbow w/ 1" Male 37° JIC & 1 1/4" Male Pipe Thread
| Fitting Description | 45° Male Elbow |
| End Types 2 | JIC 37°, NPT |
| Tube O.D. | 1 in |
| NPTF Thread | 1 1/4-11 1/2 Male Pipe |
| Material | Steel |
| Across Wrench Flats | 1 3/4 in |
| Tube Outside Diameter | 1 in |
| N | 1.67 in |
| No. of Ends | 2 |
| M | 1.55 in |
| End Types | JIC 37° & NPT |
| Fitting Angle | 45° |
| End Size | 1 JIC(m), 1 1/4 NPT(m) |
| Fitting Type | Elbow |
| SAE Reference No. | 070302 |
| Tube O.D. 1 | 1 in |
| Pipe Size | 1.25 in |
| Weight | 0.7 LB |

