- Female Branch Tee w/ 1" Male 37° JIC & 3/4" Female Pipe Thread
| Fitting Type | Tee |
| Female Pipe Size | 3/4 in |
| N | 1.36 in |
| End Types | JIC 37° & NPT |
| Tube O.D. 2 | 1 in |
| M | 2.17 in |
| Material | Steel |
| SAE Reference No. | 070427 |
| End Types 2 | JIC 37°, NPT |
| Fitting Description | Female Branch Tee |
| Tube O.D. 1 | 1 in |
| End Size | 3/4 NPT(f), 1 JIC(m) |
| Across Wrench Flats | 1 3/8 in |
| No. of Ends | 3 |
| Fitting Angle | 90° |
| Weight | 1.04 LB |

