- Union Tee w/ 3/16" Male 37° JIC, 3/16" Male 37° JIC & 3/16" Male 37° JIC
| End Size | 3/16 JIC(m) |
| Tube O.D. 2 | 3/16 in |
| Fitting Angle | 90° |
| SAE Reference No. | 070401 |
| M2 | 0.83 in |
| M1 | 0.83 in |
| Fitting Type | Tee |
| No. of Ends | 3 |
| Material | Steel |
| End Types 2 | JIC 37° |
| End Types | JIC 37° |
| Fitting Description | Union Tee |
| Across Wrench Flats | 7/16 in |
| Tube O.D. 1 | 3/16 in |
| Tube O.D. 3 | 3/16 in |
| Weight | 0.06 LB |

