- Union Tee w/ 3/4" Male 37° JIC, 3/4" Male 37° JIC & 3/8" Male 37° JIC
| Across Wrench Flats | 1 1/8 in |
| M1 | 1.66 in |
| End Size | 3/8 JIC(m), 3/4 JIC(m) |
| Tube O.D. 2 | 3/4 in |
| Fitting Type | Tee |
| End Types | JIC 37° |
| Fitting Angle | 90° |
| SAE Reference No. | 070401 |
| Fitting Description | Union Tee |
| Tube O.D. 3 | 3/8 in |
| M2 | 1.35 in |
| End Types 2 | JIC 37° |
| Tube O.D. 1 | 3/4 in |
| No. of Ends | 3 |
| Material | Steel |
| Weight | 0.627 LB |

