- Male Run Tee w/ 3/4" Male 37° JIC, 3/4" Male Pipe & 1/2" Male 37° JIC
| SAE Reference No. | 070424 |
| M | 1.66 in |
| End Types 2 | JIC 37°, NPT |
| Female Pipe Size | 3/4 in |
| Fitting Angle | 90° |
| Fitting Type | Tee |
| N | 1.59 in |
| Fitting Description | Male Run Tee |
| Tube O.D. 1 | 3/4 in |
| Material | Steel |
| Across Wrench Flats | 1 1/8 in |
| Tube O.D. 3 | 1/2 in |
| No. of Ends | 3 |
| End Types | JIC 37° & NPT |
| End Size | 1/2 JIC(m), 3/4 JIC(m), 3/4 NPT(m) |
| Weight | 0.0 LB |

