- Male Run Tee w/ 1 1/2" Male 37° JIC, 1 1/2" Male Pipe & 1 1/2" Male 37° JIC
| Fitting Angle | 90° |
| Across Wrench Flats | 2 in |
| Fitting Type | Tee |
| Fitting Description | Male Run Tee |
| End Types 2 | JIC 37°, NPT |
| Tube O.D. 3 | 1 1/2 in |
| M | 2.33 in |
| N | 2.64 in |
| End Types | JIC 37° & NPT |
| SAE Reference No. | 070424 |
| No. of Ends | 3 |
| Female Pipe Size | 1 1/2 in |
| Material | Steel |
| Tube O.D. 1 | 1 1/2 in |
| End Size | 1 1/2 JIC(m), 1 1/2 NPT(m) |
| Weight | 2.4 LB |

