- Male JIC/Female Pipe Run Tee Male JIC Branch w/ 1/4" Male 37° JIC, 1/8" Male Pipe & 1/4" Male 37° JIC
| Female Pipe Size | 1/8 in |
| End Size Done | Yes |
| End Size | 1/8 NPT(f), 1/4 JIC(m) |
| Fitting Angle | 90° |
| Fitting Description | Male JIC/Female Pipe Run Tee Male JIC Branch |
| M | 1.08 in |
| Tube O.D. 1 | 1/4 in |
| No. of Ends | 3 |
| End Types | JIC 37° & NPT |
| SAE Reference No. | 070426 |
| N | 0.66 in |
| Across Wrench Flats | 5/8 in |
| Fitting Type | Tee |
| Material | Brass |
| End Types 2 | JIC 37°, NPT |
| Tube O.D. 3 | 1/4 in |
| Weight | 0.25 LB |

