- Male Run Tee Male Pipe Branch w/ 1/2" Male 37° JIC, 1/2" Male Pipe & 1/2" Male Pipe
| Fitting Description | Male Run Tee Male Pipe Branch |
| Tube O.D. | 1/2 in |
| N | 1.45 in |
| End Size | 1/2 JIC(m), 1/2 NPT(m) |
| No. of Ends | 3 |
| Fitting Angle | 90° |
| End Types | JIC 37° & NPT |
| SAE Reference No. | N/A |
| End Types 2 | JIC 37°, NPT |
| Female Pipe Size | 1/2 in |
| Across Wrench Flats | 15/16 in |
| Material | Steel |
| Fitting Type | Tee |
| M1 | 1.32 in |
| Weight | 0.362 LB |

