- Male Run Tee Male Pipe Branch w/ 3/4" Male 37° JIC, 3/4" Male Pipe & 3/4" Male Pipe
| Fitting Angle | 90° |
| Tube O.D. | 3/4 in |
| N | 1.6 in |
| End Types 2 | JIC 37°, NPT |
| End Types | JIC 37° & NPT |
| Female Pipe Size | 3/4 in |
| Material | Steel |
| Fitting Description | Male Run Tee Male Pipe Branch |
| No. of Ends | 3 |
| Fitting Type | Tee |
| End Size | 3/4 JIC(m), 3/4 NPT(m) |
| M1 | 1.65 in |
| SAE Reference No. | N/A |
| Across Wrench Flats | 1 1/8 in |
| Weight | 0.062 LB |

