- Female Run Tee Male Pipe Branch w/ 5/8" Male 37° JIC, 1/2" Male Pipe & 1/2" Female Pipe
| End Size | 1/2 NPT(f), 1/2 NPT(m), 5/8 JIC(m) |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Material | Steel |
| Across Wrench Flats | 1 1/8 in |
| M1 | 1.63 in |
| Fitting Type | Tee |
| Tube O.D. | 5/8 in |
| Fitting Description | Female Run Tee Male Pipe Branch |
| End Types | JIC 37° & NPT |
| Female Pipe Size | 1/2 in |
| N | 1.47 in |
| End Types 2 | JIC 37°, NPT |
| SAE Reference No. | N/A |
| Weight | 0.9 LB |

