- Female Run Tee Female Pipe Branch w/ 1" Male 37° JIC, 1" Female Pipe & 1" Female Pipe
| Fitting Angle | 90° |
| End Size | 1 JIC(m), 1 NPT(f) |
| M1 | 2.2 in |
| End Types 2 | JIC 37°, NPT |
| No. of Ends | 3 |
| Material | Steel |
| Tube O.D. | 1 in |
| N | 1.59 in |
| End Types | JIC 37° & NPT |
| Fitting Description | Female Run Tee Female Pipe Branch |
| Across Wrench Flats | 1 5/8 in |
| Female Pipe Size | 1 in |
| Fitting Type | Tee |
| SAE Reference No. | N/A |
| Weight | 1.13 LB |

