- Cross
- 1/4" Male 37° JIC
- Stainless Steel
| Tube O.D. | 1/4 in |
| Material | Stainless Steel |
| Fitting Description | Cross |
| Fitting Angle | 90° |
| Across Wrench Flats | 1/2 in |
| End Types 2 | JIC 37° |
| No. of Ends | 4 |
| End Types | JIC 37° |
| Fitting Type | Cross |
| End Size | 1/4 JIC(m) |
| M | 0.89 in |
| SAE Reference No. | 070501 |
| Weight | 0.25 LB |

