- 45° Bulkhead Union Elbow
- 1 1/2" Male 37° JIC
| Across Wrench Flats | 2 in |
| Fitting Type | Elbow, Bulkhead |
| M1 | 2.67 in |
| Fitting Description | 45° Bulkhead Union Elbow |
| End Size | 1 1/2 JIC(m) |
| M | 1.78 in |
| Fitting Angle | 45° |
| Material | Steel |
| Tube O.D. | 1 1/2 in |
| No. of Ends | 2 |
| End Types | JIC 37° & NPT |
| SAE Reference No. | 070801 |
| End Types 2 | JIC 37°, NPT |
| Weight | 1.907 LB |

