- Bulkhead Run Tee
- 1" Male 37° JIC
| M1 | 2.81 in |
| End Types 2 | JIC 37°, NPT |
| No. of Ends | 3 |
| Fitting Description | Bulkhead Run Tee |
| Across Wrench Flats | 1 3/8 in |
| Tube O.D. | 1 in |
| Fitting Type | Tee, Bulkhead |
| End Size | 1 JIC(m) |
| End Types | JIC 37° & NPT |
| Material | Steel |
| SAE Reference No. | 070958 |
| Fitting Angle | 90° |
| M | 1.94 in |
| M2 | 1.56 in |
| Weight | 1.275 LB |

