- 90° Hose Barb to Male Pipe Adapter for 3/4" Hose to 3/8" Male Pipe
| Across Wrench Flats | 13/16 in |
| N | 1.22 in |
| Hose Size | 0.75 in |
| Fitting Description | 90° Hose Barb to Male Pipe Adapter |
| End Size | 3/8 NPT(m), 3/4 Hose Barb |
| Fitting Type | Elbow, 90° |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| End Types | NPT & Hose Barb |
| Length | 1.900 in |
| Pipe Size | 0.375 in |
| Material | Steel |
| Weight | 0.26 LB |

