- Hose Barb Tee for 1/2" Hose
| SAE Reference No. | N/A |
| Hose Size | 0.5 in |
| Fitting Angle | 90° |
| M | 1.75 in |
| Across Wrench Flats | 13/16 in |
| No. of Ends | 3 |
| Material | Steel |
| End Types | Hose Barb |
| End Size | 1/2 Hose Barb |
| Fitting Description | Hose Barb Tee |
| Weight | 0.0 LB |
| SAE Reference No. | N/A |
| Hose Size | 0.5 in |
| Fitting Angle | 90° |
| M | 1.75 in |
| Across Wrench Flats | 13/16 in |
| No. of Ends | 3 |
| Material | Steel |
| End Types | Hose Barb |
| End Size | 1/2 Hose Barb |
| Fitting Description | Hose Barb Tee |
| Weight | 0.0 LB |