Skip to content Skip to navigation menu
Straight Thread O-Ring

4601-10-12-NWO

Straight Thread O-Ring
Item #102896181
  • 90° Hose Barb to Male O-Ring Boss Adapter for 5/8" Hose to 3/4" Male O-Ring Boss
Straight Thread O-Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90° Hose Barb to Male O-Ring Boss Adapter for 5/8" Hose to 3/4" Male O-Ring Boss
No. of Ends 2
SAE Reference No. N/A
Port Size 3/4
Length 2.070 in
End Types O-Ring Boss & Hose Barb
Fitting Angle 90°
Fitting Type Elbow
M 1.93 in
Hose Size 0.625 in
Across Wrench Flats 1 1/8 in
Material Steel
Fitting Description 90° Hose Barb to Male O-Ring Boss Adapter
End Size 3/4 O-Ring Boss(m)
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison