Skip to content Skip to navigation menu
Straight Thread O-Ring

4601-14-14-NWO

Straight Thread O-Ring
Item #102879273
  • 90° Hose Barb to Male O-Ring Boss Adapter for 7/8" Hose to 7/8" Male O-Ring Boss
Straight Thread O-Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90° Hose Barb to Male O-Ring Boss Adapter for 7/8" Hose to 7/8" Male O-Ring Boss
Fitting Description 90° Hose Barb to Male O-Ring Boss Adapter
SAE Reference No. N/A
Fitting Type Elbow
Material Steel
Hose Size 0.875 in
Length 2 1/8 in
Port Size 7/8
M 2 in
Across Wrench Flats 1 1/4 in
No. of Ends 2
End Size 7/8 O-Ring Boss(m)
End Types O-Ring Boss & Hose Barb
Fitting Angle 90°
Weight 0.733 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison