- 90° Hose Barb to Male O-Ring Boss Adapter for 2" Hose to 2" Male O-Ring Boss
| Fitting Type | Elbow |
| End Size | 2 O-Ring Boss(m) |
| Hose Size | 2 in |
| Fitting Description | 90° Hose Barb to Male O-Ring Boss Adapter |
| No. of Ends | 2 |
| Port Size | 2 |
| Material | Steel |
| M | 2.89 in |
| Fitting Angle | 90° |
| Across Wrench Flats | 2 5/8 in |
| SAE Reference No. | N/A |
| End Types | O-Ring Boss & Hose Barb |
| Length | 2.812 in |
| Weight | 4.583 LB |

