Skip to content Skip to navigation menu
Brennan Industries4603-10-10-NWO

4603-10-10-NWO

Straight Thread O-Ring
Item #102864363
  • 45° Hose Barb to Male O-Ring Boss Adapter for 5/8" Hose to 5/8" Male O-Ring Boss
Brennan Industries4603-10-10-NWO
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 45° Hose Barb to Male O-Ring Boss Adapter for 5/8" Hose to 5/8" Male O-Ring Boss
Fitting Type Elbow
Port Size 5/8
Material Steel
M 1.515 in
SAE Reference No. N/A
Fitting Description 45° Hose Barb to Male O-Ring Boss Adapter
End Size 5/8 O-Ring Boss(m)
No. of Ends 2
C Hex 1 in
End Types O-Ring Boss & Hose Barb
Length 1.609 in
Across Wrench Flats 15/16 in
Hose Size 0.625 in
Fitting Angle 45°
Hex Size 1 in
Weight 0.28 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison