- 45° Hose Barb to Male O-Ring Boss Adapter for 1 1/4" Hose to 1" Male O-Ring Boss
| M | 1.9 in |
| SAE Reference No. | N/A |
| End Types | O-Ring Boss & Hose Barb |
| Fitting Type | Elbow |
| Fitting Description | 45° Hose Barb to Male O-Ring Boss Adapter |
| Port Size | 1 |
| Length | 1.870 in |
| End Size | 1 O-Ring Boss(m) |
| Fitting Angle | 45° |
| Across Wrench Flats | 1 3/8 in |
| No. of Ends | 2 |
| C Hex | 1 1/2 in |
| Hex Size | 1 1/2 in |
| Hose Size | 1.25 in |
| Material | Steel |
| Hex C1 | 1 1/2 in |
| Weight | 0.74 LB |

