- 90° Swivel Nut Elbow w/ 3/8" Female 37° JIC Swivel x 5/16" Male 37° JIC
| Fitting Angle | 90°, Swivel |
| Tube O.D. 1 | 3/8 in |
| M1 | 1.22 in |
| Material | Steel |
| End Types | JIC 37° |
| End Size | 5/16 JIC(m), 3/8 JIC(f) |
| Across Wrench Flats | 9/16 in |
| Tube O.D. | 5/16 in |
| End Types 2 | JIC 37° |
| Fitting Description | 90° Swivel Nut Elbow |
| Fitting Type | Elbow |
| No. of Ends | 2 |
| M | 1.02 in |
| SAE Reference No. | 070221 |
| Weight | 0.0 LB |

