- 90° Swivel Nut Elbow w/ 7/8" Female 37° JIC Swivel x 7/8" Male 37° JIC
| Across Wrench Flats | 1 1/4 in |
| M1 | 1.78 in |
| Fitting Type | Elbow |
| End Size | 7/8 JIC(m), 7/8 JIC(f) |
| M | 1.73 in |
| End Types 2 | JIC 37° |
| Material | Steel |
| Tube O.D. 1 | 7/8 in |
| No. of Ends | 2 |
| Fitting Angle | 90°, Swivel |
| Tube O.D. | 7/8 in |
| SAE Reference No. | 070221 |
| End Types | JIC 37° |
| Fitting Description | 90° Swivel Nut Elbow |
| Weight | 1.125 LB |

