- 90° Swivel Nut Elbow Long w/ 1/4" Female 37° JIC Swivel x 1/4" Male 37° JIC
| Tube O.D. | 1/4 in |
| Fitting Angle | 90°, Swivel |
| Fitting Type | Elbow, Long |
| SAE Reference No. | N/A |
| M | 0.89 in |
| No. of Ends | 2 |
| End Size | 1/4 JIC(m), 1/4 JIC(f) |
| M1 | 2.16 in |
| End Types | JIC 37° |
| Material | Steel |
| Across Wrench Flats | 1/2 in |
| End Types 2 | JIC 37° |
| Tube O.D. 1 | 1/4 in |
| Fitting Description | 90° Swivel Nut Elbow Long |
| Weight | 0.087 LB |

