- 90° Male Pipe to JIC Swivel w/ 7/8" Female 37° JIC Swivel x 3/4" Male Pipe
| M | 1.78 in |
| N | 1.69 in |
| Fitting Description | 90° Male Pipe to JIC Swivel |
| Material | Steel |
| Fitting Angle | 90°, Swivel |
| Tube O.D. | 7/8 in |
| Fitting Type | Elbow |
| End Size | 3/4 NPT(m), 7/8 JIC(f) |
| End Types 2 | JIC 37°, NPT |
| SAE Reference No. | N/A |
| End Types | JIC 37° & NPT |
| No. of Ends | 2 |
| Across Wrench Flats | 1 1/4 in |
| Pipe Size | 0.75 in |
| Weight | 0.0 LB |

