- 90° Male Pipe to JIC Swivel w/ 1 1/4" Female 37° JIC Swivel x 1 1/4" Male Pipe
| Across Wrench Flats | 1 3/8 in |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| M | 2.31 in |
| Pipe Size | 1.25 in |
| End Types 2 | JIC 37°, NPT |
| Fitting Angle | 90°, Swivel |
| End Size | 1 1/4 NPT(m), 1 1/4 JIC(f) |
| Fitting Description | 90° Male Pipe to JIC Swivel |
| Tube O.D. | 1 1/4 in |
| Material | Steel |
| SAE Reference No. | N/A |
| End Types | JIC 37° & NPT |
| N | 2.38 in |
| Weight | 2.16 LB |

