- Triple Swivel Nut JIC Tee w/ 1" Female 37° JIC Swivels
| Fitting Type | Tee |
| End Types 2 | JIC 37° |
| No. of Ends | 3 |
| End Size | 1 JIC(f) |
| SAE Reference No. | N/A |
| Fitting Angle | 90°, Swivel |
| End Types | JIC 37° |
| Fitting Description | Triple Swivel Nut JIC Tee |
| Material | Steel |
| Across Wrench Flats | 38 in |
| Tube O.D. | 1 in |
| Weight | 0.0 LB |

