- 45° Straight Thread O-Ring to Male JIC Elbow w/ 5/16" Male 37° JIC & 1/4" Male ORB Port Size
| Fitting Type | Elbow |
| Port Size | 1/4 |
| No. of Ends | 2 |
| Across Wrench Flats | 9/16 in |
| Material | Steel |
| End Size | 1/4 O-Ring Boss(m), 5/16 JIC(m) |
| M | 0.77 in |
| Fitting Angle | 45° |
| End Types 2 | JIC 37°, O-Ring Boss |
| SAE Reference No. | 070320 |
| Tube O.D. | 5/16 in |
| Fitting Description | 45° Straight Thread O-Ring to Male JIC Elbow |
| End Types | JIC 37° & O-Ring Boss |
| N | 1.05 in |
| Weight | 0.0 LB |

