- 90° Female 37° JIC Swivel to Male Straight Thread O-Ring w/ 1" Female 37° JIC & 1" Male ORB Port Size
| Material | Steel |
| Fitting Angle | 90°, Swivel |
| Across Wrench Flats | 1 3/8 in |
| End Types | JIC 37° & O-Ring Boss |
| No. of Ends | 2 |
| N | 2.04 in |
| M | 2.01 in |
| Fitting Description | 90° Female 37° JIC Swivel to Male Straight Thread O-Ring |
| Tube O.D. | 1 in |
| Port Size | 1 |
| Fitting Type | Elbow |
| End Size | 1 O-Ring Boss(m), 1 JIC(f) |
| SAE Reference No. | N/A |
| End Types 2 | JIC 37°, O-Ring Boss |
| Weight | 1.095 LB |

