- 45° Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/8" Female Pipe Swivel & 1/4 3/8" Male ORB Port Size
| SAE Reference No. | 140357 |
| Across Wrench Flats | 7/8 in |
| Fitting Type | Elbow, 45° Swivel |
| Fitting Description | 45° Female Pipe Swivel to Male Straight Thread O-Ring |
| Hex Size | 7/8 in |
| Port Size | 1/4 |
| End Types | NPT & O-Ring Boss |
| No. of Ends | 2 |
| Pipe Size | 0.375 in |
| End Size | 1/4 O-Ring Boss(m), 3/8 NPSM(f) |
| N | 1.062 in |
| Material | Steel |
| M | 0.78 in |
| Weight | 0.2 LB |

