- 90° Male Elbow for 3/8" O.D. Tubing to 1/2" Male Pipe
| No. of Ends | 2 |
| Across Wrench Flats | 7/8 in |
| Material | Steel |
| End Size | 3/8 Flareless(f), 1/2 NPT(m) |
| SAE Reference No. | 080202 |
| Tube O.D. | 3/8 in |
| End Types | NPT & Flareless |
| Fitting Description | 90° Male Elbow |
| Fitting Type | Elbow, 90° |
| Pipe Size | 0.5 in |
| M | 1.23 in |
| N | 1.47 in |
| Weight | 0.29 LB |

