- Union Tee for 3/4" O.D. Tubing
| Fitting Description | Union Tee |
| Tube O.D. | 3/4 in |
| No. of Ends | 3 |
| SAE Reference No. | 080401 |
| End Types | Flareless |
| Material | Steel |
| End Size | 3/4 Flareless(f) |
| Across Wrench Flats | 1 1/16 in |
| M | 1.58 in |
| Fitting Angle | 90° |
| Weight | 1.08 LB |

