- Male Run Tee for 1/2" O.D. Tubing & 1/2" Male Pipe
| Fitting Description | Male Run Tee |
| End Size | 1/2 Flareless(f), 1/2 NPT(m) |
| M | 1.34 in |
| End Types | NPT & Flareless |
| Tube O.D. | 1/2 in |
| N | 1.47 in |
| Material | Steel |
| Across Wrench Flats | 7/8 in |
| No. of Ends | 3 |
| Pipe Size | 0.5 in |
| Fitting Type | Tee, Run |
| SAE Reference No. | 080424 |
| Weight | 0.5 LB |

