- Long Straight Thread O-Ring Connector to Flareless for 3/8" Port Size & 3/8" O.D. Tubing
| No. of Ends | 2 |
| Fitting Angle | 45° |
| Material | Steel |
| Fitting Type | Adapter |
| Tube O.D. | 3/8 in |
| Fitting Description | Long Straight Thread O-Ring Connector to Flareless |
| End Types | O-Ring Boss & Flareless |
| SAE Reference No. | 080122 |
| Hex Size | 11/16 in |
| Port Size | 3/8 |
| End Size | 3/8 O-Ring Boss(m) |
| Overall Length | 2.23 in |
| Weight | 0.0 LB |

