- 90° Bore to Male Flareless O-Ring Elbow
- 3/4 in" Bore to 3/4 in" Male Flareless O-Ring
| SAE Reference No. | N/A |
| Fitting Description | 90° Bore to Male Flareless O-Ring Elbow |
| Tube O.D. | 3/4 in |
| No. of Ends | 2 |
| End Size | 3/4 Bore, 3/4 Flareless O-Ring(m) |
| End Types | Flareless O-Ring & Bore |
| Across Wrench Flats | 1 1/8 in |
| M | 1.656 in |
| Material | Steel |
| Fitting Angle | 90° |
| Weight | 0.0 LB |

