- Male Connector
- 3/8 in" Male Pipe to 5/8 in" Male Flareless O-Ring
| No. of Ends | 2 |
| Material | Steel |
| Pipe Size | 0.375 in |
| Overall Length | 1.7 in |
| Fitting Type | Straight |
| Tube O.D. | 5/8 in |
| End Size | 3/8 NPT(m), 5/8 JIC(m) |
| Hex Size | 15/16 in |
| Fitting Description | Male Connector |
| End Types | NPT & Flareless O-Ring |
| SAE Reference No. | N/A |
| Weight | 0.16 LB |

