- 90° Union Elbow
- 1 in" Male Flareless O-Ring to 1 in" Male Flareless O-Ring
| M1 | 1.81 in |
| Fitting Angle | 90° |
| M | 1.81 in |
| Material | Steel |
| SAE Reference No. | N/A |
| Fitting Description | 90° Union Elbow |
| End Types | Flareless O-Ring |
| End Size | 1 Flareless O-Ring(m) |
| Across Wrench Flats | 1 3/8 in |
| No. of Ends | 2 |
| Tube O.D. 1 | 1 in |
| Tube O.D. 2 | 1 in |
| Weight | 0.846 LB |

