- 45° Male Elbow w/ 1/2" Male Flareless O-Ring & 3/8" Male Pipe
| End Size | 3/8 NPT(m), 1/2 JIC(m) |
| Material | Steel |
| M | 0.98 in |
| Tube O.D. | 1/2 in |
| N | 0.953 in |
| Fitting Type | Elbow, 45° |
| Pipe Size | 0.375 in |
| Fitting Description | 45° Male Elbow |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| End Types | NPT & Flareless O-Ring |
| Across Wrench Flats | 13/16 in |
| Weight | 0.16 LB |

