- 45° Male Elbow w/ 1 1/2" Male Flareless O-Ring & 1 1/2" Male Pipe
| N | 1.77 in |
| Across Wrench Flats | 2 in |
| Tube O.D. | 1 1/2 in |
| No. of Ends | 2 |
| M | 1.78 in |
| End Size | 1 1/2 JIC(m), 1 1/2 NPT(m) |
| Material | Steel |
| Fitting Description | 45° Male Elbow |
| SAE Reference No. | N/A |
| Pipe Size | 1.5 in |
| End Types | NPT & Flareless O-Ring |
| Fitting Type | Elbow, 45° |
| Weight | 1.53 LB |

