- Cross w/ 5/16" Male Flareless O-Ring
| No. of Ends | 4 |
| SAE Reference No. | N/A |
| M | 0.95 in |
| Fitting Description | Cross |
| Fitting Angle | 90° |
| Material | Steel |
| Tube O.D. | 5/16 in |
| Across Wrench Flats | 9/16 in |
| End Types | Flareless O-Ring |
| End Size | 5/16 Flareless O-Ring(m) |
| Weight | 0.28 LB |

