Skip to content Skip to navigation menu
Brennan IndustriesF2650-14-14-14

F2650-14-14-14

Flareless O-Ring
Item #102880368
  • Cross w/ 7/8" Male Flareless O-Ring
Brennan IndustriesF2650-14-14-14
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cross w/ 7/8" Male Flareless O-Ring
Fitting Angle 90°
Material Steel
SAE Reference No. N/A
End Types Flareless O-Ring
M 1.8 in
End Size 7/8 Flareless O-Ring(m)
Fitting Description Cross
Across Wrench Flats 1 1/4 in
No. of Ends 4
Tube O.D. 7/8 in
Weight 0.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison