- Bulkhead Union w/ 5/8" Male Flareless O-Ring
| Fitting Description | Bulkhead Union |
| Fitting Angle | Straight |
| End Types | Flareless O-Ring |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| End Size | 5/8 Flareless O-Ring(m) |
| Tube O.D. | 5/8 in |
| Hex Size | 1 1/8 in |
| Material | Steel |
| Overall Length | 2.74 in |
| Weight | 0.3 LB |

