Skip to content Skip to navigation menu
Flareless O-Ring

F2702-08-08-O

Flareless O-Ring
Item #102897437
  • 45° Bulkhead Union Elbow
  • 1/2" Male Flareless O-Ring
Flareless O-Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 45° Bulkhead Union Elbow
  • 1/2" Male Flareless O-Ring
Fitting Description 45° Bulkhead Union Elbow
Material Steel
End Size 1/2 Flareless O-Ring(m)
SAE Reference No. N/A
Across Wrench Flats 13/16 in
Tube O.D. 1/2 in
End Types Flareless O-Ring
M 0.98 in
N 1.94 in
Fitting Angle 45°
No. of Ends 2
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison