- 45° Bulkhead Union Elbow
- 1" Male Flareless O-Ring
| Fitting Angle | 45° |
| Tube O.D. | 1 in |
| Across Wrench Flats | 1 3/8 in |
| End Size | 1 Flareless O-Ring(m) |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Fitting Description | 45° Bulkhead Union Elbow |
| N | 2.56 in |
| Material | Steel |
| End Types | Flareless O-Ring |
| M | 1.47 in |
| Weight | 0.83 LB |

