- Straight Thread O-Ring Connector
- 1" Male Flareless O-Ring to 5/8" Port Size
| Tube O.D. | 1 in |
| Fitting Description | Straight Thread O-Ring Connector |
| End Size | 5/8 O-Ring Boss(m) |
| SAE Reference No. | N/A |
| Hex Size | 1 3/8 in |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Material | Steel |
| Overall Length | 1.95 in |
| End Types | O-Ring Boss & Flareless O-Ring |
| Fitting Type | Adapter |
| Port Size | 5/8 |
| Weight | 0.37 LB |

