- Swivel Nut Run Tee
- 3/4" Male Flareless O-Ring to 3/4" Female JIC Swivel
| Material | Steel |
| Across Wrench Flats | 1 1/8 in |
| End Types 2 | JIC 37° |
| Tube O.D. | 3/4 in |
| No. of Ends | 3 |
| Fitting Type | Tee |
| Fitting Description | Swivel Nut Run Tee |
| N | 1 3/4 in |
| End Types | JIC 37° |
| SAE Reference No. | N/A |
| Tube O.D. 1 | 3/4 in |
| End Size | 3/4 JIC(m), 3/4 JIC(f) |
| M | 1.66 in |
| Fitting Angle | 90°, Swivel |
| Weight | 0.71 LB |

