- 90° Male Straight Thread O-Ring to Male Flareless O-Ring Elbow Extra Long
- 5/8" Male Flareless O-Ring to 5/8" Port Size
| No. of Ends | 2 |
| End Types | O-Ring Boss & Flareless O-Ring |
| Fitting Description | 90° Male Straight Thread O-Ring to Male Flareless O-Ring Elbow Extra Long |
| Fitting Type | Elbow, Extra Long |
| Tube O.D. | 5/8 in |
| M | 1.45 in |
| Fitting Angle | 45° |
| Material | Steel |
| Across Wrench Flats | 15/16 in |
| N | 3.23 in |
| SAE Reference No. | N/A |
| Port Size | 5/8 |
| End Size | 5/8 O-Ring Boss(m) |
| Weight | 0.59 LB |

