- O-ring Face Seal Tee for 1/2" Tube O.D.
| No. of Ends | 3 |
| SAE Reference No. | 520401 |
| Material | Steel |
| M | 1.1 in |
| End Size | 1/2 Face Seal(f) |
| Across Wrench Flats | 3/4 in |
| End Types | O-Ring Face Seal |
| Fitting Angle | 90° |
| Fitting Description | O-ring Face Seal Tee |
| Tube O.D. | 1/2 in |
| Weight | 0.0 LB |

