- Reducing Union Fitting
- 2 Ends
- Tube x Tube End Type
- Straight Fitting Angle
| Material | Stainless Steel |
| Fitting Angle | Straight |
| Fitting Description | Reducing Union |
| No. of Ends | 2 |
| Series | N2403 |
| End Types | Tube x Tube |
| Weight | 0.0 LB |
| Material | Stainless Steel |
| Fitting Angle | Straight |
| Fitting Description | Reducing Union |
| No. of Ends | 2 |
| Series | N2403 |
| End Types | Tube x Tube |
| Weight | 0.0 LB |