- 1 5/8" x 2 3/8" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
| I.D. | 1 5/8 in |
| O.D. | 2.375 in |
| Material | Cast Bronze SAE660 (C93200) |
| Bar Stock Length | 13 in |
| Weight | 11.156 LB |
| I.D. | 1 5/8 in |
| O.D. | 2.375 in |
| Material | Cast Bronze SAE660 (C93200) |
| Bar Stock Length | 13 in |
| Weight | 11.156 LB |